Commercial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4CFH5

  • Zoro # G0041684


product price:  $34.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CFH5
Zoro #
G0041684
UPC #
190735501955
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Smallest Graduation
2 psi
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Case Color
Silver
Gauge Secondary Range Values
0 to 1100
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Mounting Hardware
No
Dial Color
White
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Field Fillable
No
Removable Bezel
No
Secondary Scale Units
kPa
Scale Type
Dual
Secondary Pressure Range
0 to 1,100 kPa
Bezel Material
Crimped Stainless Steel
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
1, 2
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Sensor Material
316 Stainless Steel
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Includes Vent Plug
No
Non-Sparking
No
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.