Commercial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4CFU6

  • Zoro # G0041903


product price:  $25.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4CFU6
Zoro #
G0041903
UPC #
190735502594
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 35,000
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Smallest Graduation
100 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Color
Silver
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Field Fillable
No
Non-Sparking
No
Process Connection Gender
Male
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Material
Crimped Stainless Steel
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 35,000 kPa
Pressure Gauge Type
Commercial Pressure Gauge
Includes Vent Plug
No
Primary Scale Minor Graduations
1, 2
Pressure Range Type
Pressure
Dial Color
White
Dry Dampening Feature
None
Sensor Material
316 Stainless Steel
Freeze Resistant Movement
No
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.