Commercial Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMP7

  • Zoro # G0041946


product price:  $31.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FMP7
Zoro #
G0041946
UPC #
190735508688
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
1 psi
Gauge Secondary Range Values
0 to 400
Case Color
Silver
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Removable Bezel
No
Scale Type
Dual
Gauge Case Liquid
None
Dry Dampening Feature
None
Field Fillable
No
Includes Calibration Certificate
No
Dial Color
White
Includes Mounting Hardware
No
Primary Scale Minor Graduations
1
Secondary Pressure Range
0 to 400
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Material
Crimped Stainless Steel
Vibration Resistance
None
Non-Sparking
No
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.