Commercial Pressure Gauge, 0 to 300 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMR2

  • Zoro # G0041982


product price:  $31.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FMR2
Zoro #
G0041982
UPC #
190735508725
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Smallest Graduation
5 psi
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
0 to 2000
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Field Fillable
No
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 2,000
Includes Vent Plug
No
Bezel Material
Crimped Stainless Steel
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Secondary Scale Units
kPa
Primary Scale Minor Graduations
5
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Mounting Hardware
No
Non-Sparking
No
Accuracy Scale
Mid-Scale
Scale Type
Dual
Removable Bezel
No
Sensor Material
316 Stainless Steel
Vibration Resistance
None
Dial Color
White
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.