Commercial Pressure Gauge, 0 to 2,000 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4FMY8

  • Zoro # G0042165


product price:  $14.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FMY8
Zoro #
G0042165
UPC #
190735509326
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Smallest Graduation
20 psi
Case Color
Silver
Gauge Secondary Range Values
0 to 14,000
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Shop By
Closeouts
Process Connection Gender
Male
Bezel Material
Crimped Stainless Steel
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Gauge Case Liquid
None
Sensor Material
316 Stainless Steel
Non-Sparking
No
Primary Scale Minor Graduations
20
Secondary Pressure Range
0 to 14,000
Secondary Scale Units
kPa
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Field Fillable
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Vibration Resistance
None
Dial Color
White
Removable Bezel
No
Maximum Pressure
2000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
2,000 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.