Straight Centrifugal Pump

  • Mfr # 6BF1L9D0

  • Zoro # G004217753


product price:  $5,291.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
240/480V AC
Max. Pressure - Pumps
175 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6BF1L9D0
Zoro #
G004217753
UPC #
697666867704
Country of Origin
United States

Dimensions

Inlet Size - Pumps
4 in Flange
Outlet Size - Pumps
3 in Flange
Length
25 3/16 in
Overall Height
11.2 in
Intake Size
4 in
Overall Length
25.1 in
Discharge Flange Size
3 in
Overall Width
9.7 in
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
4 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
240/480V AC
Max. Pressure - Pumps
175 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
223.3 to 382.8 gpm @ 109.67 to 81.14 ft
Impeller Material
Bronze
Max. Liquid Temp.
212 Degrees F
Duty
Continuous
Max. Head
114 ft
Port Rotation
Top
Wetted Materials
Bronze, BUNA, Cast Iron, Ceramic
GPM of Water @ 110 Ft. of Head
220 gpm
GPM of Water @ 100 Ft. of Head
295.6 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Manual
Best Efficiency GPM @ PSI
319 gpm @ 96 ft
Phase
Three
Frame
215JM
GPM of Water @ 60 Ft. of Head
452.3 gpm
Item
Centrifugal Pump
GPM of Water @ 70 Ft. of Head
421.7 gpm
Installation Position
Horizontal
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Specific Gravity
1
Max. Case Pressure
175 psi
Hz
60 Hz
GPM of Water @ 80 Ft. of Head
387 gpm
Inlet Pressure
2 psi
Agency Compliance
NSF 61
GPM of Water @ 90 Ft. of Head
346.5 gpm
Impeller Type
Enclosed
Minimum Flow Rate
220 gpm
Specific Gravity (Maximum)
1
Seal Type
Mechanical Type 21
Motor Frame Designation
215JM
Flow Rate @ 100 ft of Head (Maximum)
300 gpm
Flange or Union Included
Yes
Best Efficiency Flow
319 gpm
Best Efficiency Head
96 ft
Impeller Design
Closed
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Intake Type
Flange
Shaft Material
Stainless Steel
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Priming
Manual
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Maximum Flow Rate
452.3 gpm
Flow Rate @ 80 ft of Head (Maximum)
380 gpm
For Use With Potable Systems
Yes
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 90 ft of Head (Maximum)
320 gpm
Flow Rate @ 60 ft of Head (Maximum)
445 gpm
Discharge Type
Flange
Frequency
60 Hz
Maximum Feet of Head
115 ft
Duty Cycle
Continuous
Maximum Media Temperature
212 Degrees F
Discharge Rotation
90 Degrees Increments
Standards
ANSI 61, NSF Certified
Horsepower
10 hp
Compatible with Media Type
Water
Flow Rate @ 70 ft of Head (Maximum)
420 gpm
Nameplate Voltage
240/480V AC
Series
3656
Maximum RPM
3,500 RPM
Shut Off Pressure (Maximum)
175 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 240/480V AC, Flow Rate @ 60 ft of Head (Maximum) 445 gpm, Flow Rate @ 80 ft of Head (Maximum) 380 gpm, Maximum Feet of Head 115 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 452.3 gpm, Flow Rate @ 100 ft of Head (Maximum) 300 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.