Shop RHEEM

80 gal Electric Water Heater, Single, Three Phase 59.6 in H

  • Mfr # ELD80-FTB 240V

  • Zoro # G004319464


product price: 
$
3,499.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
80 gal
Phase
Single, Three
Total Watts
12,100 W
Overall Height
59.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELD80-FTB 240V
Zoro #
G004319464
UPC #
020352690896
Country of Origin
United States
Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Tank Capacity
80 gal
Phase
Single, Three
Total Watts
12,100 W
Voltage - Water Heaters
240V
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Phase - Water Heaters
Single; Three
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Water Connection
3/4 in NPT
Includes
Brass Drain Valve
Energy Factor
0.93
Uniform Energy Factor
0.93
Tank Capacity - Plumbing
80 gal
Number of Elements
2
Max. Pressure
150 psi
Item - Water Heaters
Electric Commercial Water Heaters
Tank Outer Shell Material
Steel
Thermostat Mounting
Surface
Thermal Efficiency
98 %
Operating Voltage
240V AC
Maximum Water Pressure
150 psi
Automatic Thermostat
Yes
Tank Outer Shell Finish
Porcelain Enamel
Equivalent BtuH
41,289 BtuH
Hot Outlet Type
NPT
Tank Insulation Material
Polyurethane
Cold Inlet Type
NPT
Market
Commercial
Element Material
Copper, Magnesium Oxide
Power Consumption
12,100 W
Product Type
Electric Tank Water Heater
Included Valves
Drain
Electrical Connection Type
Terminal Block

Description

Electric Tank Water Heater, Operating Voltage 240V AC, Phase Single, Three, Equivalent BtuH 41,289 BtuH, First Hour Rating Not Applicable, Overall Height 59.6 in, Power Consumption 12,100 W, Tank Capacity 80 gal, Tank Diameter 23.75 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT, Included Valves Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.