Single-Serve Coffee Maker

  • Mfr # 35400.0003

  • Zoro # G004382932


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
For Use With
Single Serve Cup
Height
12.47 in
Plumbing Required
No
Housing Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35400.0003
Zoro #
G004382932
UPC #
72504070575
Country of Origin
United States

Dimensions

Height
12.47 in
Length
10.66 in
Width
7.98 in
Overall Depth
10 5/8 in
Overall Width
8 in
Overall Height
12 1/2 in
Depth (In.)
10.5 in

Details

Item
Single Serve Coffee Maker
Color
Black, Silver
For Use With
Single Serve Cup
Plumbing Required
No
Housing Material
Plastic, Stainless Steel
Max. Brewing Capacity
12 oz
Voltage
120V AC
Adjustable Strength Settings
Continuous
Min. Brewing Capacity
4 oz
Plug
NEMA 5-15P
Minimum Brewing Capacity
4 fl oz
Wattage
1,400 W
Maximum Brewing Capacity
12 fl oz
Power Source
Electric
Plug Type
5-15
Package Contents
MCP Brewer, 2 x Pod Holders
Water Tank Material
Stainless Steel
Power Consumption
1440 W
Water Tank Capacity
1.48 quart
Controls
Volume control

Description

Single Serve Coffee Maker, Maximum Brewing Capacity 12 fl oz, Minimum Brewing Capacity 4 fl oz, Overall Height 12 1/2 in, Overall Width 8 in, Overall Depth 10 5/8 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Silver, Adjustable Strength Settings Continuous, For Use With Single Serve Cup, Housing Material Plastic, Stainless Steel, Plug Type 5-15, Plumbing Required No, Power Source Electric

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.