Sandpaper Roll, 2 3/4 in W, 135 ft L
Mfr # 66261131687
Zoro # G004390753
product price:Â $62.75
/eaKey Features
Overall Length
135 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131687
Zoro #
G004390753
UPC #
66261131687
Country of Origin
Canada
Dimensions
Overall Length
135 ft
Overall Width
2 3/4 in
Details
Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Paper
Backing Weight
B
Series
A275OP
Color
Brown
Vacuum Hole Design
Non-Vacuum
Vacuum Holes
Non-Vacuum
Attachment Type
PSA
Product Type
Sandpaper Roll
Resistance Properties
Clog, Load, Tear, Water
Coating Coverage
Open
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Fine, Grit P180, Series A275OP, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.