Reduced Pressure Zone Assembly, 175 psi

  • Mfr # LF909-DOSY-FS

  • Zoro # G004393112


product price:  $5,620.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF909-DOSY-FS
Zoro #
G004393112
UPC #
098268292121
Country of Origin
United States

Dimensions

Size
2 1/2 in
Overall Height
21.63 in
Overall Length
41.5 in
Check Valve Length
26 3/8 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Overall Width
13.06 in
Connection Size - Side 1
2 1/2 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Cast Iron
Temp. Range
33 Degrees to 110 Degrees F
Features
Domestic Outside Stem and Yoke Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, cULus Classified, FM, IAPMO PS31, NSF, SBCCI, USC Manual
Seat Material
Stainless Steel
Connection
Flanged
Max. Temp.
110 Degrees F
Flow
255 gpm
Shut-Off Valve Included
OSY Gate Valve
For Media
Water
Manufacturer Warranty
1 yr
Includes Flood Protection
Flood Protection Included
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Hazard Protection Level
High Health Hazard
Includes Flow Meter
No Flow Meter
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Valve Series
LF909 Large

Description

Reduced Pressure Zone Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.