This item is Discontinued.

No Product Image Available

Occupancy Sensor, Wall Switch Box, Gray (Discontinued)

  • Mfr # ODS0D-IAG
  • Zoro # G004393488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODS0D-IAG
Zoro #
G004393488
UPC #
078477508695
Country of Origin
United States

Details

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 277VAC
1200V (Secondary Relay Fluorescent), 2700V (Primary Relay Fluorescent)
Standards
Comply with Title 24, Part 6 Occupancy Sensing Requirements, FCC Compliant, UL/cUL Listed, USMCA Compliant
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 120VAC
1200V (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent)
Item
Occupancy Sensor
Color
Gray
Maximum Coverage Area
2,100 sq ft
Time Delay
30 sec to 30 min
Operating Voltage
120/230/277V AC
Installation Location
Wall Mount
Time Delay Adjustment Method
Adaptive, Adjustable

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Lighting Technology Fluorescent, Incandescent, Standards Comply with Title 24, Part 6 Occupancy Sensing Requirements, FCC Compliant, UL/cUL Listed, USMCA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.