Antifatigue Mat, 60 ft L x 2 ft W, 1/2 in Thickness, Closed Cell PVC Foam, Diamond Plate

  • Mfr # 419R0024BY

  • Zoro # G004397479


product price:  $660.93
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
60 ft
Material
PVC Foam
Thickness
1/2 in
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
419R0024BY
Zoro #
G004397479
UPC #
662641669826
Country of Origin
United States

Dimensions

Length
60 ft
Width
2 ft
Thickness
1/2 in
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
X-Ray Detectable
No
Brake Fluid Resistant
No
Durometer Rating
15
Border Color
Yellow
Backing Material
Closed Cell Vinyl Foam
Single Material Construction
Yes
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412
Oil Resistant
No
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Type
Anti-Fatigue Matting
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Reversible
No
NFSI High Traction Certified
No
Antifatigue
Yes
Anti-Slip Surface
Yes
Weight
99.6 lb
Number of Beveled Edges
4
NSF/ANSI 52
No
Backing Characteristics
Insulation, Wear-Resistant
Metal Detectable
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Antimicrobial
No
Number of Border Stripes
1
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Thermally Insulating
Yes
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Washdown Safe
No
USDA Certified
No
Mat Shape
Rectangle
Welding Safe
No
Mat Electrical Resistance
Electrical Properties Not Tested

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.