Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft L x 2 ft W, 1 in Thickness, Vinyl, Marble, Blue/White

  • Mfr # 970S0023BU

  • Zoro # G004397486


product price: $110.79
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Material
Vinyl Surface With Dense Closed PVC Foam Base
Thickness
1 in
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970S0023BU
Zoro #
G004397486
UPC #
662641750692
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
1 in
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Blue/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI; ASTM G-21; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Autoclavable
No
Number of Beveled Edges
4
Reversible
No
Weight
2 lb/sq ft
Thermally Insulating
Yes
Durometer Rating
85
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
DOC FF1-70 Rating
Yes
Welding Safe
No
NFSI High Traction Certified
Yes
NSF/ANSI 52
No
Brake Fluid Resistant
No
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Series
970 Marble Sof-Tyle(TM) Grande(TM)
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
USDA Certified
No
Anti-Slip Surface
Yes
Anti-Slip Backing
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
0
X-Ray Detectable
No
Antimicrobial
No
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Surface Texture
Smooth
Surface Design
Marble
Backing Material
Closed Cell PVC Foam
Washdown Safe
No
Metal Detectable
No
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 970 Marble Sof-Tyle(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.