Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb

  • Mfr # 35GX48

  • Zoro # G0044917


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Overall Height
17.9 in
Overall Width
8.1 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GX48
Zoro #
G0044917
UPC #
190735470343
Country of Origin
China

Dimensions

Overall Height
17.9 in
Overall Width
8.1 in
Window Size
14 in W x 3 in H
For Wall Opening Depth
6.1 in
For Wall Opening Height
17.9 in
Overall Depth
6.1 in
For Wall Opening Width
8.1 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
5 lb
Mount Type
Surface
Window Color
Clear
Includes
(3) Plastic Anchors, (3) Screws, (4) Glass Spring Clamps, Set Lock
Includes Mounting Hardware
Yes
Includes Break-Glass Tool
Yes
For Location
Indoor
Break-Glass Window
Yes
Legend
Break Glass
Features
For Use In Offices and Warehouses
For Number of Extinguishers
(1) 5 lb
Resistance Properties
Corrosion Resistant, Scratch Resistant
Viewing Window
Yes
Lock Type
Keyed
Housing Material Finish
Galvanized
Color
Cream

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 5 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 17.9 in, Overall Width 8.1 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 5 lb, For Wall Opening Depth 6.1 in, For Wall Opening Height 17.9 in, For Wall Opening Width 8.1 in, Housing Color Cream, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.