Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb

  • Mfr # 35GX45

  • Zoro # G0044941


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25.6 in
Overall Width
11.4 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GX45
Zoro #
G0044941
UPC #
190735470312
Country of Origin
China

Dimensions

Overall Height
25.6 in
Overall Width
11.4 in
Overall Depth
10.3 in
Window Size
14 in W x 3 in H
For Wall Opening Depth
10.3 in
For Wall Opening Height
25.6 in
For Wall Opening Width
11.4 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20 lb
Mount Type
Surface
Window Color
Clear
Includes
(3) Plastic Anchors, (3) Screws, (4) Glass Steel Clamps
Lock Type
Non-Locking
Viewing Window
Yes
Legend
None
Features
For Use In Offices and Warehouses
Break-Glass Window
Yes
Housing Material Finish
Galvanized
For Location
Indoor
Includes Break-Glass Tool
No
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant, Scratch Resistant
For Number of Extinguishers
(1) 20 lb
Color
Cream

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 20 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 25.6 in, Overall Width 11.4 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 20 lb, For Wall Opening Depth 10.3 in, For Wall Opening Height 25.6 in, For Wall Opening Width 11.4 in, Housing Color Cream, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.