Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb

  • Mfr # 35GX44

  • Zoro # G0044950


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25.6 in
Overall Width
12 in
Housing Material
Steel
Window Material
Plastic
For Tank Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GX44
Zoro #
G0044950
UPC #
190735470305
Country of Origin
China

Dimensions

Overall Height
25.6 in
Overall Width
12 in
Overall Depth
9.1 in
For Wall Opening Depth
9.1 in
For Wall Opening Width
12 in
For Wall Opening Height
25.6 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Plastic
For Tank Weight
20 lb
Mount Type
Surface
Includes
(3) Plastic Anchors, (3) Screws
Housing Material Finish
Galvanized
For Location
Indoor
Features
For Use In Offices and Warehouses
For Number of Extinguishers
(1) 20 lb
Break-Glass Window
No
Includes Mounting Hardware
Yes
Legend
Fire Extinguisher
Includes Break-Glass Tool
No
Lock Type
Non-Locking
Resistance Properties
Corrosion Resistant, Scratch Resistant
Color
Cream

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 20 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 25.6 in, Overall Width 12 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 20 lb, For Wall Opening Depth 9.1 in, For Wall Opening Height 25.6 in, For Wall Opening Width 12 in, Housing Color Cream, Housing Material Finish Galvanized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.