Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb

  • Mfr # 35GX43

  • Zoro # G0044969


product price:  $88.25
/ea
Free Shipping & Returns

Key Features

Overall Height
23.6 in
Overall Width
10.1 in
Housing Material
Steel
Window Material
Plastic
For Tank Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GX43
Zoro #
G0044969
UPC #
190735470299
Country of Origin
China

Dimensions

Overall Height
23.6 in
Overall Width
10.1 in
Overall Depth
6.7 in
For Wall Opening Width
10.1 in
For Wall Opening Height
23.6 in
For Wall Opening Depth
6.7 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Plastic
For Tank Weight
10 lb
Mount Type
Surface
Includes
(3) Plastic Anchors, (3) Screws
Resistance Properties
Corrosion Resistant, Scratch Resistant
Includes Mounting Hardware
Yes
Includes Break-Glass Tool
No
Features
For Use In Offices and Warehouses
For Number of Extinguishers
(1) 10 lb
Lock Type
Non-Locking
Break-Glass Window
No
Housing Material Finish
Galvanized
Legend
Fire Extinguisher
For Location
Indoor
Color
Cream

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 23.6 in, Overall Width 10.1 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 10 lb, For Wall Opening Depth 6.7 in, For Wall Opening Height 23.6 in, For Wall Opening Width 10.1 in, Housing Color Cream, Housing Material Finish Galvanized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.