Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Bottom Connection, Plastic, Black

  • Mfr # 4FLU7

  • Zoro # G0045446


product price:  $6.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FLU7
Zoro #
G0045446
UPC #
190735507155
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Smallest Graduation
20 psi
Gauge Primary Range Smallest Graduation
20
Case Color
Black
Gauge Secondary Range Values
0 to 7000
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Gauge Application
General-Purpose Case
Case Material
ABS Plastic
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Removable Bezel
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 7,000
Scale Type
Dual
Includes Vent Plug
No
Field Fillable
No
Dry Dampening Feature
None
Secondary Scale Units
kPa
Primary Scale Minor Graduations
1, 2
Includes Mounting Hardware
No
Vibration Resistance
None
Process Connection Gender
Male
Gauge Case Liquid
None
Includes Calibration Certificate
No
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Freeze Resistant Movement
No
Bezel Material
Crimped Stainless Steel
Dial Color
White
Sensor Material
Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Maximum Pressure
1,000 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Primary Scale Pressure Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.