3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish

  • Mfr # 80203

  • Zoro # G0046754


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80203
Zoro #
G0046754
UPC #
025141010312
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
15"
Head Width
1 in
Head Depth
1/2 in
Head Thickness
15/16 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Material
Alloy Steel
Min. Arc Swing
4 Degrees
Measurement Type
SAE
Standards
ASME B107.110-2012
Reversing
Reversible
Head Movement
Fixed
Tether Capable
Not Tether Capable
Includes
Cap; Clip Spring; Grease; Inner Body; Pawl; Stem Pin
Tether Style
Not Tether Capable
Grip Style
Knurled
Non-Sparking
No
Ratchet Type
Standard
Ratcheting
Yes
Insulated
No
Minimum Arc Swing
4 Degrees
Head Shape
Pear
Tether Ready
No
Head Type
Standard
Corrosion Resistant
Yes
Quick Release
No
Includes Quick-Release
Quick-Release Not Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Series
LP90
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 15 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.