3/8 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish

  • Mfr # 80200-2

  • Zoro # G0046788


product price:  $37.49
/ea

Key Features

Drive Size
3/8 in
Number of Geared Teeth
0
Head Style
Pear
Overall Length
1 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80200-2
Zoro #
G0046788
UPC #
025141003536
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 1/2 in
Overall Width
3 1/4 in

Details

Item
Ratchet Repair Kit
Number of Geared Teeth
0
Head Style
Pear
Finish
Chrome
Nonsparking
No
Number of Pieces
4
Tether Capable
Not Tether Capable
Material
Alloy Steel
Standards
ASME B107.110 - 2012, ASME B107.4-2005
Reversing
Yes
Insulated / Uninsulated
Uninsulated
For Use With
3/8 in Drive Sockets
Head Movement
Flexible
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
Tether Style
Not Tether Capable
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Compatible with Product Type
3/8 in Drive Ratchets
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Compatible Product Type
3/8 in Drive Ratchets
Product Type
Repair Kit
Includes Insulation
Not Insulated

Description

Ratchet Repair Kit, Drive Size 3/8 in, Overall Length 1 1/2 in, Number of Pieces 4, Compatible with Product Type 3/8 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 3 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.