3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish, 80290
Mfr # 80290
Zoro # G0046806
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80290
Zoro #
G0046806
UPC #
025141000931
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
11"
Head Width
1 in
Head Depth
1/2 in
Head Thickness
15/16 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 11 in, Drive Size 3/8 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.