Canvas Gloves, Cotton/Polyester, None Uncoated, Knit, Beige, L, 1 PR

  • Mfr # 3AD76

  • Zoro # G0048307


product price:  $1.29
/pr
Sold in multiples of 12 for $15.48

Key Features

Glove Size
L
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AD76
Zoro #
G0048307
UPC #
190735089620
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
10-1/2"
Size
L ( 9 )
Glove Length
10 1/2 in
Size- Numeric
9

Details

Item
Canvas Gloves
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Fabric Weight
8 oz
Application
General Work
Glove Cut
Clute
Lining
Unlined
Finger Style
Full Finger
Thumb Style
Straight
Glove Style
Canvas
Glove Coating Finish
None
Glove Coating Material
Uncoated
Sold As
Pair
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Durability
Lightweight
Brand and Series
Condor
Hand Protection Style
Glove
Series
Condor
Task and Chore Glove Style
Canvas
Silicone-Free
No
Pairs per Package
12
ANSI/ISEA Abrasion Level
Not Rated
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Coating Type
Uncoated
Knit Material Color
Beige
Lint-Free
No
Minimum Temperature
Not Rated
Double-Dipped
No
Touchscreen Compatible
No
Hem Style
Finished
Knit Material
Cotton,Polyester
ANSI/ISEA Cut Level
Not Rated

Description

Canvas Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.