Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair

  • Mfr # 2AM49

  • Zoro # G0048422


product price:  $1.19
/pr
Sold in multiples of 12 for $14.28

Key Features

Glove Size
L
Color
White
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM49
Zoro #
G0048422
UPC #
190735058039
Country of Origin
Pakistan

Dimensions

Glove Size
L
Length
10"
Glove Length
10.5 in
Size
L ( 9 )
Size- Numeric
9

Details

Item
Knit Gloves
Color
White
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Thumb Style
Wing
Lining
Cotton
Glove Coating Finish
None
Finger Style
Full Finger
Glove Lining Material
Cotton
Glove Coating Material
Uncoated
Fabric Weight
7 oz
Application
Reversible Wrist
Glove Style
Jersey
Reversible
Yes
Glove Cut
Reversible
Glove Durability
Lightweight
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Brand and Series
Condor
Insulated
No
ANSI/ISEA Abrasion Level
Not Rated
Double-Dipped
No
Glove Hand Style
Left and Right
Hem Style
Unfinished
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Lint-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Latex-Free
No
Coating Type
Uncoated
Knit Material Color
White
Knit Material
Cotton
Includes Reinforced Thumb Crotch
No
Palm Type
Uncoated
ANSI/ISEA Cut Level
Not Rated
Glove Liner Material
Cotton

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.