Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm

  • Mfr # 27400-4-BL

  • Zoro # G004846014


product price:  $331.16
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Matte Black
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27400-4-BL
Zoro #
G004846014
UPC #
885612913210
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Matte Black
Finish
Matte Black
Item
Riff Single-handle bathroom sink faucet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.