Knit Gloves, Cotton, Polyester, Dotted Palm, High Visibility Orange, S, 1 PR

  • Mfr # 2UUH8

  • Zoro # G0048553


product price:  $6.15
/pr

Key Features

Color
High Visibility Orange
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Palm
Length
9-1/4"
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UUH8
Zoro #
G0048553
UPC #
190735061541
Country of Origin
China

Dimensions

Glove Size
S
Length
9-1/4"
Glove Length
9 1/4 in

Details

Item
Knit Gloves
Color
High Visibility Orange
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Dotted
Finger Style
Full Finger
Glove Style
Jersey
Thumb Style
Straight
Glove Cut
Clute
Application
General Work
Glove Coating Material
PVC
Lining
Unlined
Fabric Weight
9 oz
Glove Coating Cover
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.