Knit Gloves, Cotton/Polyester, Dotted Palm, Knit, Brown, S, 1 PR

  • Mfr # 2UUJ1

  • Zoro # G0048632


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Glove Size
S
Color
Brown
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UUJ1
Zoro #
G0048632
UPC #
190735061565
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Length
10"
Size
S ( 7 )
Glove Length
10 in
Size- Numeric
7

Details

Item
Knit Gloves
Color
Brown
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Thumb Style
Straight
Lining
Unlined
Fabric Weight
9 oz
Glove Style
Jersey
Glove Cut
Clute
Application
General Work & Wet Applications
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Sold As
Pair
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Durability
Mediumweight
Brand and Series
Condor
Touchscreen Compatible
No
Task and Chore Glove Style
Jersey
Pairs per Package
12
Lint-Free
No
Knit Material Color
Brown
Knit Material
Cotton,Polyester
Series
Condor
Includes Reinforced Thumb Crotch
No
Coating Type
Dotted
Latex-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Hem Style
Finished
Glove Coating Color
Black
Hand Protection Style
Glove
Glove Coating Cover
Palm
Double-Dipped
No
Silicone-Free
No
Minimum Temperature
Not Rated
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.