Knit Gloves, Cotton/Polyester, Dotted Palm, Knit, Brown, L, 1 PR

  • Mfr # 5AX05

  • Zoro # G0048641


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Glove Size
L
Color
Brown
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AX05
Zoro #
G0048641
UPC #
190735104286
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
9-1/2"
Size
L ( 9 )
Glove Length
9 1/2 in
Size- Numeric
9

Details

Item
Knit Gloves
Color
Brown
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Cut
Clute
Thumb Style
Straight
Glove Coating Material
PVC
Lining
Unlined
Glove Style
Jersey
Application
General Work & Wet Applications
Glove Coating Finish
Dotted
Fabric Weight
9 oz
Sold As
Pair
Glove Durability
Mediumweight
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Brand and Series
Condor
Knit Material Color
Brown
Double-Dipped
No
Touchscreen Compatible
No
Series
Condor
Coating Type
Dotted
Glove Hand Style
Left and Right
Palm Type
Leather Palm
Hem Style
Finished
Task and Chore Glove Style
Jersey
Hand Protection Style
Glove
Knit Material
Cotton,Polyester
Glove Coating Cover
Palm
Latex-Free
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Lint-Free
No
Minimum Temperature
Not Rated
Pairs per Package
12
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.