UPS Battery, UPS, 6V DC, 12 Ah, Cabling, F1 Terminal

  • Mfr # LIEBERT-PS2200MT-230 PS2200MT-120

  • Zoro # G004896729


product price:  $48.89
/ea

Key Features

For Use With
UPS
Voltage - Batteries
6V DC
Capacity - Batteries
12 Ah
Battery Connection
Cabling, F1 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LIEBERT-PS2200MT-230 PS2200MT-120
Zoro #
G004896729
UPC #
740737290953
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
6V DC
Capacity - Batteries
12 Ah
Battery Connection
Cabling, F1 Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.