Knit Gloves, Polyester, None Uncoated, Knit, White, L, 1 PR

  • Mfr # 6AH35

  • Zoro # G0049052


product price:  $0.64
/pr
Sold in multiples of 12 for $7.68

Key Features

Glove Size
L
Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AH35
Zoro #
G0049052
UPC #
190735106228
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
7 ga
Size- Numeric
9

Details

Item
Knit Gloves
Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Application
Electronics Industry, Painting and Delicate Parts handling
Sold As
Pair
Finger Style
Full Finger
Glove Coating Finish
None
Glove Coating Material
Uncoated
Glove Style
Knit
Thumb Style
Wing
Glove Durability
Heavyweight
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Brand and Series
Condor
Double-Dipped
No
Latex-Free
No
Silicone-Free
No
Series
Condor
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Hem Style
Finished
Palm Type
Leather Palm
ANSI/ISEA Abrasion Level
Not Rated
Coating Type
Uncoated
Knit Material Color
White
Pairs per Package
12
Touchscreen Compatible
No
Lint-Free
No
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.