Knit Gloves, Cotton/Polyester, None Uncoated, Knit, Beige, S, 1 PR

  • Mfr # 5JK53

  • Zoro # G0049077


product price:  $0.49
/pr
Sold in multiples of 12 for $5.88

Key Features

Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JK53
Zoro #
G0049077
UPC #
190735104576
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Thickness
7 ga
Size- Numeric
7

Details

Item
Knit Gloves
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Thumb Style
Wing
Glove Coating Material
Uncoated
Glove Style
Knit
Sold As
Pair
Application
Assembly, Parts Handling, General Maintenance and Material Handling
Finger Style
Full Finger
Glove Coating Finish
None
Glove Durability
Heavyweight
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Brand and Series
Condor
Knit Material
Cotton/Polyester
Palm Type
Leather Palm
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Series
D1446
Hand Protection Style
Glove
Hem Style
Finished
Glove Hand Style
Ambidextrous
Knit Material Color
Beige
Lint-Free
No
Coating Type
Uncoated
Latex-Free
No
Pairs per Package
12
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.