Knit Gloves, Cotton/Polyester, Dotted Palm, Knit, Beige/Blue, L, 1 PR

  • Mfr # 5AM23

  • Zoro # G0049201


product price:  $0.85
/pr
Sold in multiples of 12 for $10.20

Key Features

Glove Size
L
Color
Beige/Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AM23
Zoro #
G0049201
UPC #
190735104156
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
7 ga
Size- Numeric
9

Details

Item
Knit Gloves
Color
Beige/Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Finger Style
Full Finger
Application
General Maintenance, Assembly, Construction and Material Handling
Glove Coating Finish
Dotted
Glove Style
Knit
Grip Pattern
Block
Grip Material
PVC
Coating Coverage
Double Sided
Sold As
Pair
Thumb Style
Wing
Glove Coating Material
PVC
Finger Coverage
Full Finger
Glove Durability
Heavyweight
Glove Construction
Seamless Knit
Brand and Series
Condor
Lint-Free
No
Minimum Temperature
Not Rated
Pairs per Package
12
ANSI/ISEA Abrasion Level
Not Rated
Double-Dipped
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Coating Type
Dotted
Hand Protection Style
Glove
Glove Coating Color
Blue
Knit Material
Cotton
Touchscreen Compatible
No
Palm Type
Leather Palm
Series
Condor
Silicone-Free
No
Glove Coating Cover
Full
Knit Material Color
Beige
Hem Style
Finished
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.