Knit Gloves, Cotton/Polyester, Striped Palm, Knit, Beige/Blue, S, 1 PR

  • Mfr # 5AH18

  • Zoro # G0049226


product price:  $1.29
/pr

Key Features

Glove Size
S
Color
Beige/Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AH18
Zoro #
G0049226
UPC #
190735103937
Country of Origin
Multiple

Dimensions

Glove Size
S
Thickness
7 ga
Glove Length
9 in
Size- Numeric
7

Details

Item
Knit Gloves
Color
Beige/Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Grip Pattern
Lines
Grip Material
PVC
Glove Coating Finish
Striped
Glove Coating Material
PVC
Thumb Style
Wing
Sold As
Pair
Glove Style
Knit
Finger Style
Full Finger
Coating Coverage
Double Sided
Application
General Maintenance, Assembly, Construction and Material Handling
Glove Durability
Heavyweight
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Brand and Series
Condor
Glove Lining Material
Polycotton
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Glove Coating Color
Blue
Coating Type
Dotted
Latex-Free
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Palm Type
Uncoated
Insulated
No
Silicone-Free
No
Knit Material Color
White
Hem Style
Finished
Knit Material
Cotton
Includes Reinforced Thumb Crotch
No
Reversible
No
Double-Dipped
No
Lint-Free
No
Cuff Color
White
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Full

Description

Knit Gloves, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.