Knit Gloves, Cotton/Polyester, Dotted Full, Knit, Beige/Red, L, 1 PR

  • Mfr # 4NGY6

  • Zoro # G0049262


product price:  $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Beige/Red
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Full
Cuff Style
Knit
Glove Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NGY6
Zoro #
G0049262
UPC #
190735099049
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
7 ga
Size- Numeric
9

Details

Item
Knit Gloves
Color
Beige/Red
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Full
Cuff Style
Knit
Glove Style
Knit
Glove Coating Finish
Dotted
Sold As
Pair
Application
Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Glove Coating Material
PVC
Grip Material
Nitrile
Thumb Style
Straight
Grip Pattern
C Tread
Coating Coverage
Double Sided
Finger Style
Full Finger
Glove Durability
Heavyweight
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Brand and Series
Condor
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Color
Red
Glove Coating Cover
Full
Latex-Free
No
Hem Style
Finished
Palm Type
Leather Palm
Knit Material Color
Beige
Coating Type
Dotted
Knit Material
Cotton,Polyester
Hand Protection Style
Glove
Silicone-Free
No
Glove Hand Style
Left and Right
Series
Condor
Pairs per Package
12
Touchscreen Compatible
No
Double-Dipped
No
Lint-Free
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.