Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 2UUG2

  • Zoro # G0049427


product price:  $1.89
/pr
Sold in multiples of 12 for $22.68

Key Features

Glove Size
L (9)
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UUG2
Zoro #
G0049427
UPC #
190735061411
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
9-3/4"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4131
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasions, Cuts, Tear, Punctures
Insulated
No
Suggested Use Environment
Dry
ANSI Cut Grams
Greater Than 200
ANSI/ISEA Cut Level
Not Rated
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
Yes
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Pairs per Package
12
Palm Type
Coated
Lint-Free
No
Double-Dipped
No
Hem Style
Finished
Glove Hand Style
Left and Right
Series
Condor
Coating Type
Dipped
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Coating Color
Gray
Reversible
No
EN 388 Rating
4131X
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Knit Material
Nylon
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.