
Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized
Mfr # EN-5-HDG
Zoro # G004995675
product price:Â $75.55
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Thread Length
5/8 in
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN-5-HDG
Zoro #
G004995675
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Thread Length
5/8 in
Eye Outside Diameter
2 in
Overall Height
2-1/2 in
Eye inside Diameter
1-1/4 in
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Working Load Limit
2,700 lb
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.