Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, S (6) 1 PR
Mfr # BO500B-S
Zoro # G0050617
product price:Â $2.99
/prKey Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BO500B-S
Zoro #
G0050617
UPC #
038054916374
Country of Origin
Malaysia
Dimensions
Glove Size
S (6)
Thickness
13 ga
Glove Length
10-1/4"
Size
S
Glove Length Style
Standard
Size- Numeric
6
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.