Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, White, L (8) 1 PR

  • Mfr # BO500W-L

  • Zoro # G0050644


product price:  $3.29
/pr
Sold in multiples of 12 for $39.48

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO500W-L
Zoro #
G0050644
UPC #
038054913397
Country of Origin
Malaysia

Dimensions

Glove Size
L (8)
Thickness
13 ga
Glove Length
11"
Size
L
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Thumb Style
Straight
Resists
Abrasions, Micro Cuts
ANSI/ISEA Puncture Level
1
Application
Intricate Small Parts Assembly, Inspection
Insulated
No
Glove Materials
Nylon
Latex-Free
No
Brand and Series
Showa BO500W
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Touchscreen Compatible
No
Glove Lining Material
Nylon
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Knit Material
Nylon
Palm Type
Coated
EN 388 Rating
3131X
Glove Coating Color
White
Lint-Free
No
Double-Dipped
No
Minimum Temperature
Not Rated
Series
BO500W
Hem Style
Finished
Knit Material Color
White
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.