Cleanroom Gloves, 4 ISO Class, Tri-Polymer, 14" L, 20 mil, Natural, 72 PK

  • Mfr # E-194

  • Zoro # G0051021


product price:  $294.99
/pk 72, $4.10/ea
Free Shipping & Returns

Key Features

ISO Class
4
Color
Natural
Material
Tri-Polymer
Length
14"
Cuff
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-194
Zoro #
G0051021
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
14"
Size
8
Thickness
20 mil
Glove Length
14 in
Cuff Thickness
20.00mil
Finger Thickness
20.00 mil
Size - Numeric
8
"Size - Numeric
8
Size- Numeric
Non-Sterile

Details

Item
Cleanroom Gloves
ISO Class
4
Color
Natural
Material
Tri-Polymer
Cuff
Flat
Application
Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
Standards
Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Metal Detectable
No
Finish
Textured
Aloe Inner Surface
No
Sterile/Non-Sterile
Non-Sterile
Class
10
Disposable Glove Grade
Cleanroom
Lining
Unlined
Ambidextrous/Hand-Specific
Hand-Specific
Glove Texture Location
Fully
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Beige, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.