Coated Gloves, Natural Rubber Latex, Crinkled, Palm, 4 Abrasion Level, Blue/Gray, S (7) 1 PR

  • Mfr # 300S07

  • Zoro # G0051335


product price:  $4.25
/pr

Key Features

Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300S07
Zoro #
G0051335
UPC #
038054914677
Country of Origin
Malaysia

Dimensions

Glove Size
S (7)
Thickness
10 ga
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
ANSI/ISEA, CE, EN388 3444
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Suggested Use Environment
Dry
Thumb Style
Straight
ANSI/ISEA Puncture Level
3
Application
Construction, Assembly, Maintenance, Material Handling, Utilities
Resists
Abrasions
Insulated
No
Glove Materials
Cotton/Polyester
Latex-Free
No
Brand and Series
Showa 300
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
2
Sold As
Pair
Knit Material
Cotton
Knit Material Color
Gray
Glove Coating Color
Blue
Coating Type
Dipped
Double-Dipped
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Series
300
Finger Coverage
Full Finger
Touchscreen Compatible
No
Palm Type
Coated
Lint-Free
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
EN 388 Rating
2142X
Reversible
No
Glove Lining Material
Cotton/Polyester
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.