ActivArmr Coated Gloves, A2 Cut Level, 10 ga, Palm Latex Coating, Seamless Knit, L, 1 Pair

  • Mfr # 80-100

  • Zoro # G0051371


product price:  $5.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-100
Zoro #
G0051371
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.25 in
Thickness
10 gaugeuge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Power Flex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Cotton,Polyester
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI/ASTM/EN 2242
ANSI/ISEA Puncture Force
239.11
Puncture Resistant
Yes
Stitching Material
Polyester
Application
Carpentry, Drywall, Roofing, Forestry, Logging/Lumber Operations, General Material Handling, Janitorial, General Plant Maintenance Work, Outdoor Construction Work, Refuse Collection, Shipping And Receiving, Packaging, Stone/Tile Installation
Thumb Style
Full
Glove Hand Style
Left and Right
Weight
Heavy
Suggested Use Environment
Dry/Light Oil
Glove Cut
Gunn
Palm Material
Cotton, Natural Rubber Latex, Polyester
Finger Material
Polyester/Cotton/Natural Rubber Latex
Abrasion Resistant
Yes
Silicone-Free
Yes
Brand and Series
Ansell ActivArmr(R) 80-100
Latex-Free
No
Glove Back Material
Polycotton
Finger Coverage
Full Finger
Fabric Weight
10 gaugeuge
Hem Style
Finished
Knit Material Color
Gray
Glove Coating Color
Blue
Touchscreen Compatible
No
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
EN 388 Rating
2242B
Double-Dipped
No
Glove Lining Material
Cotton
Palm Type
Coated
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2242B, Standards ANSI/ASTM/EN 2242, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.