ActivArmr Coated Gloves, A2 Cut Level, 10 ga, Palm Latex Coating, Seamless Knit, XL, 1 Pair

  • Mfr # 80-100

  • Zoro # G0051387


product price:  $5.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-100
Zoro #
G0051387
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Power Flex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Cotton,Polyester
ANSI/ISEA Cut Grams
601
Glove Construction
Seamless Knit
Palm Material
Cotton, Natural Rubber Latex, Polyester
Finger Material
Polyester/Cotton/Natural Rubber Latex
Cut Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Thumb Style
Full
Stitching Material
Polyester
Weight
Heavy
Puncture Resistant
Yes
Application
Carpentry, Drywall, Roofing, Forestry, Logging/Lumber Operations, General Material Handling, Janitorial, General Plant Maintenance Work, Outdoor Construction Work, Refuse Collection, Shipping And Receiving, Packaging, Stone/Tile Installation
Standards
ANSI/ASTM/EN 2242
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Glove Cut
Gunn
ANSI/ISEA Puncture Force
239.11
Silicone-Free
Yes
Latex-Free
No
Brand and Series
Ansell ActivArmr(R) 80-100
ANSI/ISEA Abrasion Cycles
3725
Glove Back Material
Polycotton
Minimum Temperature
Not Rated
EN 388 Rating
2242B
Double-Dipped
No
Touchscreen Compatible
No
Glove Features
Silicone-Free
Palm Type
Coated
Glove Lining Material
Cotton
Knit Material Color
Gray
Hem Style
Finished
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Fabric Weight
10 gaugeuge
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2242B, Standards ANSI/ASTM/EN 2242, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.