Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 5 mil, White, XL, 100 PK

  • Mfr # 93-311

  • Zoro # G0051554


product price:  $36.69
/pk 100, $0.37/ea

Key Features

Size- Alpha
XL
ISO Class
5
Color
White
Material
Nitrile
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93-311
Zoro #
G0051554
UPC #
076490491888
Country of Origin
Malaysia

Dimensions

Size- Alpha
XL
Size
XL
Length
12 in
Thickness
5 mil
Finger Thickness
5 mil
Cuff Thickness
3 mil
Glove Length
12 in
Palm Thickness
3.9 mil
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
10
Size- Numeric
Non-Sterile
"Size - Numeric
XL
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
White
Material
Nitrile
Cuff
Rolled/Beaded
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Standards
EN 374
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Cleanroom
Aloe Inner Surface
No
Metal Detectable
No
Glove Texture Location
Fingers Only
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
Finish
Textured
Resists
Cleanroom Applications
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
2.5
Silicone-Free
Contains Silicone
Glove Texture
Smooth
Disposable Glove Type
Chemical-Resistant, Cleanroom
Brand and Series
Ansell Nitrilite 93-311
ISO Cleanroom Class
ISO 5 (Class 100 )
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Latex-Free
Latex-Free
Anti-Static
Anti-Static Included
Disposable Glove Features
Extended Cuff
Glove Treatments
Powder-Free
Features
Chemical-Resistant
Series
Nitrilite 93-311
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
100
Texture
Smooth
Sold As
Pack of 100
Cuff Style
Beaded
Texture Location
Fingers
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.