Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 5 mil, Off-White, L, 100 PK

  • Mfr # 93-401

  • Zoro # G0051597


product price:  $39.69
/pk 100, $0.40/ea

Key Features

Size- Alpha
L
ISO Class
5
Color
Off-White
Material
Nitrile
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-401
Zoro #
G0051597
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
L
Length
12 in
Size
L
Thickness
5 mil
Glove Length
12 in
Finger Thickness
4.7 mil
Cuff Thickness
3.1 mil
Glove Size and Cuff Length Style
8/Standard
Palm Thickness
4.3 mil
Nominal Palm Thickness
4 mil
Size - Numeric
8 1/2
Size- Numeric
Non-Sterile
"Size - Numeric
L
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
Off-White
Material
Nitrile
Cuff
Rolled/Beaded
Application
Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
Standards
EN 374
Class
100
Aloe Inner Surface
No
Resists
Cleanroom Applications
Glove Texture Location
Fingertips
Metal Detectable
No
Disposable Glove Grade
Cleanroom
Ambidextrous/Hand-Specific
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Finish
Textured
Powdered/Powder-Free
Powder-Free
Glove Texture
Grain
ISO Cleanroom Class
ISO 4 (Class 10 )
Acceptable Quality Level (AQL)
1.5
Disposable Glove Type
Chemical-Resistant, Cleanroom
Silicone-Free
Contains Silicone
Brand and Series
Ansell Nitrilite 93-401
Latex-Free
Latex-Free
Texture Location
Fingertips
Series
Nitrilite 93-401
Features
Chemical-Resistant
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Anti-Static
Anti-Static Included
Accelerator-Free
Accelerator-Free
Texture
Grain
Disposable Glove Features
Extended Cuff
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Sold As
Pack of 100
Cuff Style
Beaded
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Off-White, Cuff Style Beaded, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.