Coated Gloves, PVC, Textured, Full, 2 Abrasion Level, Yellow, L 1 PR

  • Mfr # 22-515

  • Zoro # G0051825


product price:  $6.19
/pr

Key Features

Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22-515
Zoro #
G0051825
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.5-14.2"
Size
L
Length
9.5-14.2 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ASTM/EN388 2111
Glove Construction
Seamless Knit
ANSI Cut Grams
272
Thumb Style
Coated
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Application
Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Resists
Abrasions
ANSI/ISEA Cut Level
A1
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
272
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Slip-On
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 2, Standards ANSI/ASTM/EN388 2111, Glove Coating Cover Full, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.