Coated Gloves, Nitrile, Smooth, Full, 1 Abrasion Level, Black, L (9) 1 PR
Mfr # 3RA93
Zoro # G0051956
product price:Â $2.19
/prKey Features
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RA93
Zoro #
G0051956
UPC #
190735090909
Country of Origin
China
Dimensions
Glove Size
L (9)
Glove Length
9 1/2"
Size
L
Size- Numeric
9
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Full, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.