Coated Gloves, Nitrile, Smooth, Full, 1 Abrasion Level, Black, XS (6) 1 PR

  • Mfr # 3RA95

  • Zoro # G0051974


product price:  $3.29
/pr

Key Features

Glove Size
XS (6)
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA95
Zoro #
G0051974
UPC #
190735090923
Country of Origin
China

Dimensions

Glove Size
XS (6)
Glove Length
8-3/10"
Size
XS
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 3111
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Application
Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Insulated
No
ANSI Cut Grams
Greater Than 200
Thumb Style
Straight
Suggested Use Environment
Dry
Glove Lining Material
Cotton Interlock
ANSI/ISEA Cut Load
Greater Than 200
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Slip-On
Latex-Free
No
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Coating Type
Dipped
Series
Condor
Shop By
Closeouts

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Full, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.