Coated Gloves, Nitrile, Smooth, Full, 3 Abrasion Level, Blue, 7 1 PR

  • Mfr # 32-125

  • Zoro # G0052062


product price:  $4.55
/pr

Key Features

Glove Size
7
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-125
Zoro #
G0052062
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
7
Glove Length
8 1/2"
Size
S
Size- Numeric
7

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 4121
Glove Construction
Seamless Knit
ANSI Cut Grams
280
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Not Specified
ANSI/ISEA Puncture Level
2
Thumb Style
Coated
Resists
Oil, Grease and Dirt, Abrasion
Application
Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
280
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Features
Antistatic
Glove Lining Material
Polyester/Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 4121, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.