Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR

  • Mfr # 2UUE4

  • Zoro # G0052534


product price:  $2.59
/pr
Sold in multiples of 12 for $31.08

Key Features

Glove Size
L (9)
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UUE4
Zoro #
G0052534
UPC #
190735061251
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4121
Glove Construction
Seamless Knit
Resists
Grease, Oil
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Insulated
No
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Glove Materials
Nylon
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Sold As
Pair
Palm Type
Coated
Cuff Color
Black
Reversible
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Glove Coating Color
Gray
Double-Dipped
No
Knit Material Color
Black
Glove Lining Material
Nylon
Hand Protection Style
Glove
Touchscreen Compatible
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Hand Style
Left and Right
Lint-Free
No
Knit Material
Nylon
EN 388 Rating
4121X

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.