Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, White, L (9) 1 PR

  • Mfr # 11-900

  • Zoro # G0052595


product price:  $4.29
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-900
Zoro #
G0052595
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
7-7/8" to 10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM F1790 97, ASTM D3389 94, EN388 3131
Glove Construction
Seamless Knit
Thumb Style
Full
ANSI/ISEA Cut Level
A1
Application
Precision, Small Parts Handling
Resists
Abrasions
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
ANSI Cut Grams
334
Insulated
No
Palm Construction
Knitted
ANSI/ISEA Cut Load
334
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
Ansell HyFlex 11-900
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Pairs per Package
12
Glove Features
Silicone-Free
Glove Coating Color
Blue
Knit Material
Nylon
Glove Insulation Weight
13 gauge
Palm Type
Coated
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Series
HyFlex 11-900
Coating Type
Dipped
Knit Material Color
White
Hem Style
Finished
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Reversible
No
Hand Protection Style
Glove
EN 388 Rating
4121A
Electrostatic Properties
Insulative
Double-Dipped
No
Fabric Weight
13 gauge
Finger Coverage
Full Finger
Touchscreen Compatible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Glove Insulation Weight 13 gauge, Standards ASTM F1790 97, ASTM D3389 94, EN388 3131, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.