Coated Gloves, Bi-Polymer, Smooth, Palm, 4 Abrasion Level, Black, L (9) 1 PR

  • Mfr # N9674L

  • Zoro # G0052735


product price:  $4.69
/pr

Key Features

Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9674L
Zoro #
G0052735
UPC #
027105540514
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
0
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Resists
Abrasion
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Brand and Series
MCR Safety Ninja N9674
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material Color
Black
Coating Type
Dipped
Finger Coverage
Full Finger
Knit Material
Nylon
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Touchscreen Compatible
No
Series
9674
Glove Lining Material
Unlined

Description

Ninja X Work Gloves
15 Gauge Nylon / Lycra blended shell
Bi-Polymer Coated Palm and Fingertips
Bi-polymer coating achieves high levels of abrasion resistance


MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Ninja gloves line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja X features a 15 gauge black Nylon / Lycra shell for excellent fit and dexterity. These bi-polymer coated gloves provide excellent grip and abrasion resistance and are sanitized with Actifresh to prevent odors and bacteria. Looking for the best work gloves? Look no further than MCR Safety.


• 15 gauge black Nylon / Lycra shell
• Abrasion resistant
• Bi-Polymer coated palm and fingertips
• Comfortable and cool
• Dark colors hide dirt and grime
• Great dexterity and sense of touch
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.